1-1/4" -2" BONDING JUMPER ASBL

Item #: 278072

Cat #: BJ-200

UPC: 781747023025

Sign In or Register to view pricing and more.
Documents & Guides
Copper clamps with 24" tinned copper braid. Braid equivalent to 1 GA,-4" movement.

Overview

Copper clamps with 24" tinned copper braid. Braid equivalent to 1 GA,-4" movement.
Also known as: 781747023025, BJ-200

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in, 2 in
Length: 24 in
Standards: California Proposition 65
Material: Malleable Iron
Length: 24 in
Diameter: 1 1/4 in, 2 in
Standards: California Proposition 65