Stripmaster® Wire Stripper, 10-22 AWG (45-092)

Item #: 27821

Cat #: 45-292

UPC: 783250452927

to view pricing and more.
Documents & Guides
Wire Stripper, Stripmaster®, Capacity: #10 to #22 AWG

Overview

Wire Stripper, Stripmaster®, Capacity: #10 to #22 AWG
Also known as: 783250452927, 45-292

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG