Contactor, Non-Reversing, TeSys F, 115A, 3P, 600VAC, No Coil

Item #: 27834

Cat #: LC1F115

UPC: 389110122216

to view pricing and more.
Contactor, Non-Reversing, TeSys F, 115 Amp, 3-Pole, 600 Volt AC, No Coil

Overview

Contactor, Non-Reversing, TeSys F, 115 Amp, 3-Pole, 600 Volt AC, No Coil
Also known as: 389110122216, LC1F115

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Amps: 115
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Volts AC: 600
Mounting: Panel
Amps: 115
Standards: California Proposition 65