REXEL logo

NEMA 1 - 125 V Spdt With 7 Day Skipper

Item #: 2785
Cat #: T1975
UPC: 078275192010
Sign In or Register to view pricing and more.
The T1900 And T1970 Series Mechanical Time Switches Provide Up To 96 Operations(48 On/48 Off) Every 24 Hours, With Minimum On/off Times Of 15 Minutes. These Time Switches Are Ideal In Areas Where Shorter Duration On/off Times Are Required.

Product Overview

The T1900 And T1970 Series Mechanical Time Switches Provide Up To 96 Operations(48 On/48 Off) Every 24 Hours, With Minimum On/off Times Of 15 Minutes. These Time Switches Are Ideal In Areas Where Shorter Duration On/off Times Are Required.
Also known as: 078275192010, T1975

Specifications

Type: Mechanical, SPDT, Electromechanical
Range: 24 hr
Volts AC: 120
IP/NEMA Rating: 1
Amps: 20
Wattage: 3
Standards: California Proposition 65
Type: Mechanical, SPDT, Electromechanical
Volts AC: 120
Amps: 20
Standards: California Proposition 65
Range: 24 hr
IP/NEMA Rating: 1
Wattage: 3

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)