6 AWG THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 278505

Cat #: THHN6STRBRN2500RL

UPC: 980100231767

to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100231767, THHN6STRBRN2500RL

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded