Power Relay, Open, 40A, 240VAC, 240VAC Coil, SPST-NO-DM

Item #: 278527

Cat #: 700-HG45A2

UPC: 662073312703

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 240V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 240V AC Coil
Also known as: 662073312703, 700-HG45A2

Specifications

Volts AC Control: 240
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts AC Control: 240
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45