MOTOR 100 IP65 KEYED ABS NOBRK ANGLED

Item #: 2785315

Cat #: BSH1003P32A2A

UPC: 389118140342

to view pricing and more.

Overview

MOTOR 100 IP65 KEYED ABS NOBRK ANGLED

This product is part of the Lexium 32 & Motors range, an offer of servo motors from 0.4kW to 6kW. The 8-pole AC servo motor features a low moment of inertia with a maximum mechanical speed of 6000RPM and keyed shaft without holding brake. It is an equipped with a multi-turn (1,31,072 points/turn x 4096 turns) SinCos Hiperface® high resolution absolute encoder. It is a synchronous servo motor with a supply voltage of 480V, a continuous stall current of 6.6A and a maximum continuous power of 3.14W. The shaft dimensions are 19mm (diameter) x 40mm (length). It is furnished with rotatable right angled connectors for electrical connection. It is an IP65 and IP67 rated product. The length of this product is 240.5mm and the centering collar dimensions are 3.5mm (depth) x 95mm (diameter) with 115mm mounting hole. It weighs 7.4kg. This range is compatible with Lexium 32, Lexium 15 and Lexium 05 servo drives. This product is compatible with LXM05AD28M2 at 200V to 240V single phase. It supports 100mm international standard flange mount with a natural convection cooling system. Lexium 32 is a servo drive range provides drive and motor combination that has exactly the right power, performance and functionality. The Lexium 32 range of servo drives includes four servo drive models with power ratings from 0.15kW to 11kW and the servo motor ranges BMH and BSH series.

Also known as: 389118140342, BSH1003P32A2A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65