13W COOL 120 TO 277 WITH JUN

Item #: 278533

Cat #: WPLED13W

UPC: 019813019604

Sign In or Register to view pricing and more.
Documents & Guides
LPACK 13W COOL LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT

Overview

LPACK 13W COOL LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT
Also known as: 019813019604, WPLED13W

Specifications

Wattage: 13
Color: White
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: White