CT BKR ENET INTERFACE / GATEWAY

Item #: 2788362

Cat #: LV434002

UPC: 606481283149

to view pricing and more.

Overview

CT BKR ENET INTERFACE / GATEWAY

This IFE switchboard server is an Ethernet interface module, and it is part of EnerlinX communication system. It provides an Ethernet access to one or several Masterpact, Compact or PowerPact circuit breakers. It incorporates a Modbus gateway. The data flow is 10/100 Mbps for a simple daisy chain connection. It is equipped on the top with one 24VDC screw clamp terminal block and 2xRJ45 sockets for Ethernet network connection. It is equipped on the bottom with two RJ45 sockets for ULP internal network connection (Universal Logic Plug). The IFE switchboard server is a DIN rail mounting device and its dimensions are 72mm x 105mm x 71mm. The protection degree is IP4x on the front face and IP2x on the connectors. The IFE switchboard server is entirely part of the EcoStruxure Power architecture and Ethernet ready smart panels. The IFE switchboard server firmware can be updated using EcoStruxure Power Commission software.

Also known as: 606481283149, LV434002

Specifications

No Specifications Available