SPLIT CORE CURRENT TRANSFORMER HDPM6000 150 A 12FT LEAD

Item #: 2788419

Cat #: METSEHDPM150A12

UPC: 606481985494

to view pricing and more.
Documents & Guides
SPLIT CORE CURRENT TRANSFORMER HDPM6000 150 A 12FT LEAD

Overview

SPLIT CORE CURRENT TRANSFORMER HDPM6000 150 A 12FT LEAD

This low-voltage split-core current transformer is part of PowerLogic HDPM6000 (High Density Power Meter). It is Ideal for retrofit applications with Schneider Electric energy meters which accept low voltage current transducer input. The transformer is rated for a 150A circuit and a nominal voltage output of 0.25VAC at rated current. The split-core opening is a window of 17.8mm x 17.8mm. The lead consist of black and white twisted pair, 18AWG, length of 12ft. Follow National Electrical Code (NEC) requirement for UL2808, retrofit energy monitoring equipment. The transformer dimensions are 76.19mm in width, 60.96mm in height, 29.72mm in depth for a net weight of 0.516kg. This element is certified UL2808 and compliant to CE. Please refer to label for correct current flow orientation.

Also known as: 606481985494, METSEHDPM150A12

Specifications

No Specifications Available