
1'x4' LED Flat Panel, Selectable CCT, Dimmable
Item #: 2789185
Cat #: EZPANFA1X4/D10
UPC: 019813423562
to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel, 30 Watt, 120-277V, 2960 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
1 Ft. x 4 Ft. LED Flat Panel, 30 Watt, 120-277V, 2960 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813423562, EZPANFA1X4/D10
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2960 |
| Width: | 12 in, 1 ft |
| Wattage: | 30 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 2960 |
| Wattage: | 30 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |