Wireway, Type 1, Screw Cover, 4" x 4" x 36", Steel, Gray, Flat Lid, No Kos

Item #: 278920
Cat #: 4436GFLNK
UPC: 761515161203
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 36", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 36", Steel, No Knockouts, Gray.
Also known as: 761515161203, 4436GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)