CF13DS/835/ECO

Item #: 2789231

Cat #: S6711

UPC:

to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23 Base

Overview

13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23 Base
Also known as: S6711

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 800
Light Technology: CFL
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No