This product has been discontinued.

Class J Fuse Block, 1-Pole, 401-600A, 600V
Item #: 278959
Cat #: J60600-1STR
UPC: 051712316873
to view pricing and more.
Documents & Guides
Class J Fuse Block, 1-Pole, 401-600A, 600V
Overview
Class J Fuse Block, 1-Pole, 401-600A, 600V
Also known as: 051712316873, J60600-1STR
Specifications
| Type: | Fuse Block |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Type: | Fuse Block |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Poles: | 1 |
| Class: | J |