Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Black, 250/PK

Item #: 27896
Cat #: BT4LH-TL0
UPC: 074983412723
Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250

Overview

Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250
The BT4LH-TL0 Dome-TopĀ® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range.
Also known as: 074983412723, BT4LH-TL0

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.900 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-TopĀ®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 14.900 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-TopĀ®

Customer Reviews

No reviews for this product
(0)