SW FUSIBLE HD 240V 400A 2P NEMA1/NEUTRAL

Item #: 2789753

Cat #: CH225N

UPC: 785901181880

to view pricing and more.

Overview

SW FUSIBLE HD 240V 400A 2P NEMA1/NEUTRAL

The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. This fusible disconnect has a short circuit rating of either 10kA or 200kA depending on fuses used. This device is rated at 400 amps, two poles, 125 horse power, with a voltage of 240 VAC and 250 VDC. This device is Type 1 rated with a steel enclosure. This has factory installed/bonded neutral.

Also known as: 785901181880, CH225N

Specifications

No Specifications Available