Stamped Bonding Plate, Copper, Aluminum, S304, Bare

Item #: 279038

Cat #: LPC540A

UPC: 782856593089

to view pricing and more.
Documents & Guides
Stamped Bonding Plate for structural steel application. This bonding plate is bimetallic and is suitable for Class 1 and Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Bonding Plate for structural steel application. This bonding plate is bimetallic and is suitable for Class 1 and Class 2 (4/0 Max) conductor sizes, UL.

Stamped Bonding Plate for structural steel application.

Also known as: 782856593089, LPC540A

Features & Benefits

  • Stamped bonding plate suitable for structural steel applications
  • Listed to UL® 96

Specifications

Depth: 2.125 in
Material: Copper
Height: 1.250 in
Width: 4.250 in
Finish: Bare
Depth: 2.125 in
Height: 1.250 in
Finish: Bare
Material: Copper
Width: 4.250 in