Stamped Adhesive Cable Fastener, Copper, Class 1 - Class 2 (4/0 Max)

Item #: 279040

Cat #: LPC810

UPC: 782856633662

to view pricing and more.
Documents & Guides
Stamped Adhesive Cable Fastener used for downconductor. Stamped adhesive fastener is copper and is sutibale for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Adhesive Cable Fastener used for downconductor. Stamped adhesive fastener is copper and is sutibale for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Stamped Adhesive Cable Fastener used for downconductor.

Also known as: 782856633662, LPC810

Features & Benefits

  • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made for anchoring cable
  • Crimp hold cable fastener

Specifications

Material: Copper
Depth: 2.440 in
Width: 2.930 in
Standards: Build America Buy America Compliant
Material: Copper
Width: 2.930 in
Depth: 2.440 in
Standards: Build America Buy America Compliant