RESET MODULE FOR MODEL 777

Item #: 2790430

Cat #: OL-RESET

UPC: 079458997156

to view pricing and more.
Documents & Guides
RESET MODULE FOR MODEL 777

Overview

RESET MODULE FOR MODEL 777

The OL-RESET allows the 777 line of motor protection and pump protection products to be manually reset without opening the panel door. Simply connect the module to the 777 communication port, connect a wire to each of the two applicable pins on the OL-RESET and to a normally-open push-button switch (sold separately). Mount the push-button switch in a convenient location.

Also known as: 079458997156, OL-RESET

Specifications

No Specifications Available