Breaker, Molded Case, 3P, 50A, 600VAC, 250VDC, F Frame

Item #: 27906
Cat #: FA36050
UPC: 78590142924
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame
Also known as: 78590142924, FA36050

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Poles: 3
Volts AC: 600
Volts DC: 250
Amps: 50

Customer Reviews

No reviews for this product
(0)