Barb Ty Cable Tie, Light-Heavy, 14.9" Long, Nylon, Black, 50/PK

Item #: 27910

Cat #: BT4LH-TL

UPC: 074983412716

to view pricing and more.
Documents & Guides
Dome Top Barb Ty Cable Tie, Light-Heavy Cross Section, 14.9" Long, .275" Wide, .065" Thick, Straight Tip, Plenum Rated, Weather Resistant UV Rated Nylon, Black, 120lb Tensile Strength, 4" Max Bundle Diameter, 50/Pack

Overview

Dome Top Barb Ty Cable Tie, Light-Heavy Cross Section, 14.9" Long, .275" Wide, .065" Thick, Straight Tip, Plenum Rated, Weather Resistant UV Rated Nylon, Black, 120lb Tensile Strength, 4" Max Bundle Diameter, 50/Pack

The BT4LH-TL Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 250.

Also known as: 074983412716, BT4LH-TL

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.900 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 14.900 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®