M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 4"

Item #: 2791099

Cat #: 2677-04

UPC: 045242523986

Sign In or Register to view pricing and more.
Documents & Guides
M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 4"

Overview

M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 4"

Each product within the our Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4" holes in 12-gauge mild steel and 14-gauge stainless steel, while being 40% lighter in weight. It's compact, right-angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT™ punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool delivers the Easiest Way to Punch!

Also known as: 045242523986, 2677-04

Features & Benefits

  • Punches up to 4" Holes in 14 gauge Mild and Stainless Steel.
  • Quick Connect Alignment System speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
  • 40% Lighter Weight and Compact Size deliver the best clearance in tight spaces
  • EXACT™ Punches and Dies are rated for both mild and stainless steel punching
  • EXACT™ Dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • The tooth geometry of EXACT™ Punches, and Slug Removal Ports in EXACT™ Dies, deliver optimal slug removal
  • Part of the M18™ System, featuring over 200+ tools
  • Compatible with competitive accessories

Specifications

Material: Polycarbonate, Rubber
Material: Polycarbonate, Rubber