1 Light 10" Rectangle Cage Bulkhead, Architectural Bronze

Item #: 2791278

Cat #: 60-533

UPC: 045923605338

to view pricing and more.
Documents & Guides
1 Light - 10'' Rectangle Cage Bulkhead - Architectural Bronze Finish

Overview

1 Light - 10'' Rectangle Cage Bulkhead - Architectural Bronze Finish

Satco's 60-533 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully Finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Also known as: 045923605338, 60-533

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Architectural Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Architectural Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65