SNAP-ON TERM.BLOCK(10 TERM)-STD 5-PACK

Item #: 2791290

Cat #: ABE7BV10

UPC: 389110644459

to view pricing and more.

Overview

SNAP-ON TERM.BLOCK(10 TERM)-STD 5-PACK

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for pre-wired system. This is a snap-on terminal block for 8 channels. It has a 10 screw terminal. It is an addditional clip-on terminal block to ABE7 connection sub-bases. The tightening torque of wiring is 0.6N.m with flat diameter 3.5mm screwdriver. It weighs 0.030kg. It is suitable into any types of industrial applications needing rapid connection of I/O modules (digital, analog, and counter) to operative parts. It is suitable for use with ABE7 connection sub-bases. It is delivered in 1 package (PCE type) containing 5 units. Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment.

Also known as: 389110644459, ABE7BV10

Specifications

Standards: California Proposition 65
Standards: California Proposition 65