8-Pocket Tool Apron

Item #: 2791344

Cat #: 21024

UPC: 092644210242

to view pricing and more.
Documents & Guides
Tool Apron Is Made From Duck Canvas That Is Soft, Flexible And Easily Moves With Wearer, Front Pockets Include A Flex Frame That Stays Open Or Snaps Closed, Angled Pockets On Rear Of Apron For Extra Tool Storage, Heavyweight Canvas Material Is Double Layered And Seams Are Stitched And Riveted To Stand Up To The Toughest Jobs, Pen / Pencil Pockets On One Side, Tool Loop On The Other, Removable Tape Measure Loop On Belt, Adjustable Belt Fits 28-Inch To 46-Inch (71 To 117 Cm) Waists

Overview

Tool Apron Is Made From Duck Canvas That Is Soft, Flexible And Easily Moves With Wearer, Front Pockets Include A Flex Frame That Stays Open Or Snaps Closed, Angled Pockets On Rear Of Apron For Extra Tool Storage, Heavyweight Canvas Material Is Double Layered And Seams Are Stitched And Riveted To Stand Up To The Toughest Jobs, Pen / Pencil Pockets On One Side, Tool Loop On The Other, Removable Tape Measure Loop On Belt, Adjustable Belt Fits 28-Inch To 46-Inch (71 To 117 Cm) Waists

The Klein Tools 8-Pocket Tool Apron is designed to keep tools and parts close at hand. It is constructed with durable, soft, flexible duck canvas. Featuring eight pockets: two Flex Frame front pockets for wire connectors, screws, or nails that stay open or snaps closed; two large rear pockets for tools; two angled rear pockets for extra tool storage; two pen / pencil pockets, and a tool loop to carry a large screwdriver or demolition tool.

Also known as: 092644210242, 21024

Features & Benefits

  • Tool Apron is made from duck canvas that is soft, flexible and easily moves with wearer
  • Front pockets include a Flex Frame that stays open or snaps closed
  • Angled pockets on rear of apron for extra tool storage
  • Heavyweight canvas material is double layered and seams are stitched and riveted to stand up to the toughest jobs
  • Pen / pencil pockets on one side, tool loop on the other
  • Removable tape measure loop on belt
  • Adjustable belt fits 28-Inch to 46-Inch (71 to 117 cm) waists

Specifications

Color: Gray
Color: Gray