
Fuse, Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 5 Amp, 250V, RoHS
Item #: 279171
Cat #: GBB-5-R
UPC: 051712549943
to view pricing and more.
Documents & Guides
5 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, 125 Volt DC, RoHS
Overview
5 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, 125 Volt DC, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712549943, GBB-5-R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Amps: | 5 |
| Volts DC: | 125 |
| Type: | Fuse |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Material: | Ceramic |
| Amps: | 5 |
| Type: | Fuse |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Speed: | Very Fast Acting |