Dual Relay Contactor Panel with Digital Timer CP-12000-2X

Item #: 2791870

Cat #: 14-4710

UPC:

to view pricing and more.
Infratech Home Management System 2 Relay Panel

Overview

Infratech Home Management System 2 Relay Panel

Dual Relay 12,000 Watt, 240 Volt Contactor Panel - Infratech's Contactor Panel with Digital Timer enhances our Value Control options by adding the functionality of timer capabilities. This control is compatible for use with Infratech's Simple On/Off Switch and Duplex Stack Switch. This dual relay panel is designed for use with any Infratech single element or dual element heater. The Contactor Panel enables the integration of timers and other 120 VAC controls, including smart switches. Range up to 6,000 watts per Relay (12,000 Watts total), with a maximum of 240 VAC per contactor.

Also known as: 14-4710

Features & Benefits

  • For use with Infratech Value Controls
  • Adds the functionality of timer capabilities
  • NEMA 1 Indoor Rated
  • Compatible for use with Infratech's Simple On/Off Switch and Duplex Stack Switches
  • Enables the integration of timers and other 120 VAC controls, including smart switches. Range up to 6,000 watts, with a maximum of 240 VAC per contactor
  • Compact Design ideal for indoor flush or surface mount applications

Specifications

Wattage: 12000
Primary Voltage: 110/240
Wattage: 12000
Primary Voltage: 110/240