
Closed Angle Bracket, 3-1/2 x 2-1/2", Steel/Electro-Galvanized
Item #: 2791895
Cat #: A-317-SS-304
UPC: 840384406353
Sign In or Register to view pricing and more.
Documents & Guides
Closed Angle Bracket, 3-1/2 x 2-1/2 Inch, 2 Hole, Steel With Electro-Galvanized Finish
Overview
Closed Angle Bracket, 3-1/2 x 2-1/2 Inch, 2 Hole, Steel With Electro-Galvanized Finish
H-STRUT General Fittings are designed to fit with all H-STRUT 1-5/8" wide channels. All H-STRUT fittings are manufactured from 1/4" thick carbon steel, 1-5/8" wide, all holes are 9/16" diameter, spaced 1-7/8" on center and 13/16" from the end.
Also known as: 840384406353, A-317-SS-304
Specifications
| Width: | 2 1/2 in |
| Height: | 3 1/2 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Finish: | Electro-Galvanized |
| Width: | 2 1/2 in |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Height: | 3 1/2 in |
| Mounting: | 2-Hole |