Grip-It™ Strap Wrenches 6" Handle

Item #: 2791917

Cat #: S6HB

UPC: 092644693847

to view pricing and more.
Documents & Guides
Strap Wrench Is Completely Adjustable, Adjusts From 1-1/2 To 4-Inch Capacity, Works In The Tightest Quarters, Urethane-Covered, High-Strength Belting Attached To Lightweight I-Beam Handle, Cam-Action Design Permits Uniform, High-Torque Application, Under Normal Conditions, Will Not Scratch, Damage Or Deform Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, Pvc Conduit, And Polished Shafts, Also Works On Alternator Belts, Flywheels, And Propeller Assemblies

Overview

Strap Wrench Is Completely Adjustable, Adjusts From 1-1/2 To 4-Inch Capacity, Works In The Tightest Quarters, Urethane-Covered, High-Strength Belting Attached To Lightweight I-Beam Handle, Cam-Action Design Permits Uniform, High-Torque Application, Under Normal Conditions, Will Not Scratch, Damage Or Deform Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, Pvc Conduit, And Polished Shafts, Also Works On Alternator Belts, Flywheels, And Propeller Assemblies

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 12-Inch and 18-Inch lengths (Cat. Nos. S12HB, S18HB)

Also known as: 092644693847, S6HB

Features & Benefits

  • Strap Wrench is completely adjustable
  • Adjusts from 1-1/2 to 4-Inch capacity
  • Works in the tightest quarters
  • Urethane-covered, high-strength belting attached to lightweight I-beam handle
  • Cam-action design permits uniform, high-torque application
  • Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts
  • Also works on alternator belts, flywheels, and propeller assemblies

Specifications

Length: 6 in
Material: Nylon, Aluminum
Length: 6 in
Material: Nylon, Aluminum