Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9, 2250 RPM, 24VDC Brake

Item #: 279279

Cat #: MPL-B980E-MJ74AA

UPC: 884951068216

to view pricing and more.
Documents & Guides
Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9 = 300 mm (11.81 Inch), Stack Length 80 = 203.2 mm (8 Inch), 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9 = 300 mm (11.81 Inch), Stack Length 80 = 203.2 mm (8 Inch), 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951068216, MPL-B980E-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor
Volts AC: 460
Size: Frame 9
RPM: 2250
Volts DC: 24
Volts AC: 460
RPM: 2250
Type: Servo Motor
Size: Frame 9