BUSS 170M6513 FUSE 900A 690V 3GN/50

Item #: 279333
Cat #: 170M6513
UPC: 051712799706
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6513 FUSE 900A 690V 3

Overview

BUS 170M6513 FUSE 900A 690V 3
Also known as: 051712799706, 170M6513

Specifications

Amps: 900
Volts AC Range: 690, 700
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Amps: 900
Size: 3
Class: aR
Volts AC Range: 690, 700
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact

Customer Reviews

No reviews for this product
(0)