Square Non-Tapered Steel Pole, Open Top With Slotted Pole Cap, 4" x 25', Steel/Bronze Finish

Item #: 2793514

Cat #: SSP25-4.0-11-BRZ-OTC-SBP-SBC

UPC:

to view pricing and more.
Documents & Guides
Square Non-Tapered Steel Pole, 4 Inch x 25 Foot, Open Top With Slotted Pole Cap, Bolt Circle 8 Inch, 3 x 5 Inch Gasket Reinforced Handhole, 11 Gauge, Steel With Bronze Finish, Includes (4) Anchor Bolts

Overview

Square Non-Tapered Steel Pole, 4 Inch x 25 Foot, Open Top With Slotted Pole Cap, Bolt Circle 8 Inch, 3 x 5 Inch Gasket Reinforced Handhole, 11 Gauge, Steel With Bronze Finish, Includes (4) Anchor Bolts

We understand the complexities of choosing the perfect lighting structure to meet aesthetic demands while ensuring structural integrity for the pole’s intended use. KW Industries, Inc. is a leader in providing area lighting standards and our ability to meet unique challenges and customer requirements is unmatched.

Also known as: SSP25-4.0-11-BRZ-OTC-SBP-SBC

Specifications

Width: 4 in
Material: Steel
Height: 25 ft
Finish: Bronze
Width: 4 in
Height: 25 ft
Material: Steel
Finish: Bronze