Standard Rack - Numbers Up - 84" High (2

Item #: 279398

Cat #: CMR19X84NU

UPC: 074983624829

to view pricing and more.
19" EIA rack, aluminum. Numbered up.Dimensions: 84.0"H x 20.3"W x 3.0"D(2134mm x 514mm x 76mm).

Overview

19" EIA rack, aluminum. Numbered up.Dimensions: 84.0"H x 20.3"W x 3.0"D(2134mm x 514mm x 76mm).
Also known as: 074983624829, CMR19X84NU

Specifications

Type: Rack
Color: Black
Material: Aluminum
Type: Rack
Material: Aluminum
Color: Black