MC Cable, Aluminum Flex, 8/2 w/Ground, Stranded, 2500'

Item #: 279444

Cat #: MCAL82STRWG2500RL

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 8 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 2500' Reel, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC, 8 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 2500' Reel, Black, White Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL82STRWG2500RL

Specifications

Conductors: 2
Length: 2500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Jacket: Aluminum
Gauge: 8 AWG
Package Type: Reel