6" PVC 45° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 2794888

Cat #: UA7HRB

UPC: 034481197270

Sign In or Register to view pricing and more.
6 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481197270, UA7HRB

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 45°