6" PVC 30° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 2794890

Cat #: UA6HRB

UPC: 034481055594

to view pricing and more.
Documents & Guides
6 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40, Bell End

Overview

6 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481055594, UA6HRB

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 30°