Fuse, 3-1/2 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 27951

Cat #: FNA-3-1/2

UPC: 051712713559

to view pricing and more.
Documents & Guides
3-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

3-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713559, FNA-3-1/2

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Class: Midget
Amps: 3.500
Speed: Time Delay
Class: Midget
Type: Fuse, Pin Indicating
Amps: 3.500