PANEL MOUNTED TIMER MONOFUNCTION PLASTIC 22 TIME DELAY 0.5.10 S 100 240 V AC/DC

Item #: 2795255

Cat #: XB5DTGM2

UPC: 606481205509

to view pricing and more.

Overview

PANEL MOUNTED TIMER MONOFUNCTION PLASTIC 22 TIME DELAY 0.5.10 S 100 240 V AC/DC

This Harmony XB5, monolithic analog timer can be set for timing intervals between 0.5 to 10 seconds and is supplied with a 100V to 240V AC/DC input. This analog timer provides visual timing of your processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It provides highly visible timing of machine processes, ensuring accuracy and consistency of operation.

Also known as: 606481205509, XB5DTGM2

Specifications

No Specifications Available