400mm x 600mm Aluminum Framing Square

Item #: 2795320

Cat #: MLSQ124

UPC: 045242532704

to view pricing and more.
Documents & Guides
400mm x 600mm Aluminum Framing Square, Scribe Notches from 25mm - 330mm, Graduation Marks At 2mm Increments, High Visibility Laser Etched Markings, Reinfored Frame

Overview

400mm x 600mm Aluminum Framing Square, Scribe Notches from 25mm - 330mm, Graduation Marks At 2mm Increments, High Visibility Laser Etched Markings, Reinfored Frame

The Milwaukee® 400 mm x 600 mm aluminum framing square is stronger than steel and is the most versatile framing square. It has a 50% thicker frame making it more durable than competitive steel squares. Scribe notches from 25 mm to 330 mm allow for easy ripping of lumber. High visibility laser etched markings make it easy to read. Angle finding helps with setting common angles of pipe.

Also known as: 045242532704, MLSQ124

Features & Benefits

  • Reinforced frame
  • Scribe notches from 25mm - 330mm
  • High visibility laser etched markings
  • Angle finding helps with setting common angles of pipe
  • Common conversion tables
  • Graduation marks at 2mm increments

Specifications

Type: Framing, Square
Type: Framing, Square