Slack Grip, Offset Eye, Split Rod Mesh, .620 - .740"

Item #: 279587

Cat #: L8712

UPC: 078477972625

to view pricing and more.
Documents & Guides
Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 9 Inch.

Overview

Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 9 Inch.

Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Pulling Wire Mesh Grip, .620 to .740 Cable Diameter, Medium Length

Also known as: 078477972625, L8712

Specifications

Material: Steel
Length: 9 in
Diameter Range: 0.620 - 0.740 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 9 in