RESIDUAL CURRENT PROTECTION RELAY VIGIREX RH10P 30 MA 220/240 VAC 50/60 HZ FRONT PANEL MOUNTING

Item #: 2796507

Cat #: 56230

UPC: 303430562309

to view pricing and more.
RESIDUAL CURRENT PROTECTION RELAY VIGIREX RH10P 30 MA 220/240 VAC 50/60 HZ FRONT PANEL MOUNTING

Overview

RESIDUAL CURRENT PROTECTION RELAY VIGIREX RH10P 30 MA 220/240 VAC 50/60 HZ FRONT PANEL MOUNTING

VigiPacT RH10P is a front panel mounting residual current protection relay. It protects against people direct or indirect contact, property fire hazards and motors. It measures the earth leakage current in an electrical installation via its associated toroid. It trips the associated circuit breaker when the set residual operation current is overrun. The operational supply voltage is 220/240VAC 50/60Hz. It is a type A earth-leakage protection class. The current sensitivity (IDn) is fixed to 30mA. The time delay (Dt) is instantaneous. It requires a local manual reset after a fault clearance. The monitored distribution system voltage is up to 1000VAC 50/60/400Hz. It is installed on a front panel switchboard and the protection degree is IP40. It must be associated with a compatible Schneider Electric type A toroid or rectangular sensor.

Also known as: 303430562309, 56230

Specifications

No Specifications Available