This product may not be available in all locations.
Switch, Non-Contact, 24VDC, 1A, 6m Cable, Red ABS Housing
Item #:
279685
Cat #:
440N-G02143
UPC:
611320253405
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 6 meter Cable, FRS 21, GD2 Type
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 6 meter Cable, FRS 21, GD2 Type
Also known as: 611320253405, 440N-G02143
Specifications
Type: | Switch, FerroGuard, Non-Contact |
Color: | Red |
Amps: | 1 |
Length: | 6 m |
Type: | Switch, FerroGuard, Non-Contact |
Amps: | 1 |
Color: | Red |
Length: | 6 m |
Customer Reviews
No reviews for this product
(0)