11" White Acrylic LED

Item #: 2797130

Cat #: 62-795R1

UPC: 045923677939

to view pricing and more.
LED - 11" Flushwith Acrylic Lens - 120-277V - White Finish

Overview

LED - 11" Flushwith Acrylic Lens - 120-277V - White Finish

Satco's 62-795R1 12.5 watt, 11 inch flush mounted LED light fixture delivers efficiency without sacrificing style. Perfect for the home or office, this dimmable fixture has a white Finish and looks great in kitchens, bathrooms, hallways, closets, or commercial applications. With a temperature of 3000 kelvins, this fixture provides 50,000 hours of warm white light.

Also known as: 045923677939, 62-795R1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 890
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 12.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 890
Material: Steel
Standards: California Proposition 65
Dimmable: Yes