5/6" LED Retrofit Downlight, Baffle, 27-50K, Recyclable Carton, Matte White

Item #: 2797552

Cat #: LT56129FS1EWHR

UPC: 080083284085

to view pricing and more.
Documents & Guides
5 Inch / 6 Inch LED Retrofit Downlight, Baffle Trim, 120V, 90+ CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White, Recyclable Gray Unit Carton

Overview

5 Inch / 6 Inch LED Retrofit Downlight, Baffle Trim, 120V, 90+ CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White, Recyclable Gray Unit Carton

5”/6” LED Trim baffle is ideal for energy-saving retrofit or new construction. Easily adjust color temperature with SeleCCTable technology.

Also known as: 080083284085, LT56129FS1EWHR

Specifications

Volts AC: 120
Color: Matte White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 1200
Dimmable: Yes
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)