
LED Round High Bay, 30/40/50K, Black
Item #: 2797557
Cat #: EZBY-1830C3-MV-BLK
UPC: 080083305889
to view pricing and more.
Documents & Guides
LED Round High Bay, 120-347V, 18000/23000/28000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Black
Overview
LED Round High Bay, 120-347V, 18000/23000/28000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Black
Introducing the versatile and easy to install round LED high-bay, the Metalux EZBY! Experience up to 30,000 lumens of adaptable brightness with three selectable CCT options in the new EZBY high-bay. Designed for convenience, EZBY is sensor-ready and includes a 6ft cord, mounting ring, and robust IP65 rating. Whether optimizing warehouse flow or upgrading general lighting, the EZBY offers an easy, efficient, and cost-effective solution for your lighting needs.
Also known as: 080083305889, EZBY-1830C3-MV-BLK, Ufo
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Color: | Black |
| Volts AC Range: | 120 - 347 |