
Grounding and Bonding Braid, Stainless Steel
Item #: 2797582
Cat #: 554384
UPC: 782856797258
to view pricing and more.
Documents & Guides
Grounding/Bonding Braid: Cross Section: 138.15 kcmil, Length: 43.307", Hole Size: .512", P/N: CPI70-1100-12, Artical #: 554384
Overview
Grounding/Bonding Braid: Cross Section: 138.15 kcmil, Length: 43.307", Hole Size: .512", P/N: CPI70-1100-12, Artical #: 554384
Flat stainless-steel grounding braid suited to corrosive environments like offshore and coastal sites. Ready-to-install, non-magnetic braids resist abrasion, chemicals and UV, provide excellent electrical contact and meet EMC/EMI recommendations.
Also known as: 782856797258, 554384
Features & Benefits
- Superior abrasion, corrosion, chemical and UV resistance make CPI braids ideal for outdoor applications
- Great for expansion joints where constant movement requires a flexible and durable solution
- Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
- Quick and easy to install
- Resistant to vibration and fatigue, reducing maintenance
- Will not rust or discolor, so the appearance will never fade or change
- Excellent electrical contact
- No additional lugs or terminals needed
- Non-magnetic material
- Recommended by the EMC/EMI directives
Specifications
| Weight: | 1.460 lb |
| Length: | 43.310 in |
| Weight: | 1.460 lb |
| Length: | 43.310 in |