6” Ultra-Slim Regressed LED Downlight, 27-50K

Item #: 2797797

Cat #: HLBC6099FSD2W1EMW

UPC: 080083263073

to view pricing and more.
Documents & Guides
6 Inch Ultra-Slim Regressed LED Downlight, Canless Installation Only, 16 Watt, 120V, 90 CRI, 900/1100 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

6 Inch Ultra-Slim Regressed LED Downlight, Canless Installation Only, 16 Watt, 120V, 90 CRI, 900/1100 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 080083263073, HLBC6099FSD2W1EMW

Specifications

Volts AC: 120
Lumens: 1100, 900, Selectable
Color Rendering Index (CRI): 90
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 1100, 900, Selectable
Wattage: 16
Dimmable: Yes