This product has been discontinued.
Pendant, 1 Light, 13W, Antique Bronze
Item #:
279791
Cat #:
P5150-20EBWB
UPC:
785247164677
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 1 Light, 13 Watt, Antique Bronze, Width: 4-3/8 in, GU24 Base
Overview
Pendant, 1 Light, 13 Watt, Antique Bronze, Width: 4-3/8 in, GU24 Base
Also known as: 785247164677, P5150-20EBWB
Specifications
Color: | Antique Bronze |
Wattage: | 13 |
Type: | Pendant |
Diameter: | 4 3/8 in |
Base: | 2-Pin Twist Lock (GU24) |
Color: | Antique Bronze |
Type: | Pendant |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Diameter: | 4 3/8 in |
Customer Reviews
No reviews for this product
(0)