Contactor, 26A, AC3 Duty, 24VDC Electronic Coil (Low Consumption, Fast Drop Out), 2NO/NC2

Item #: 2798021

Cat #: 100-E26QJ200

UPC: 191326906500

to view pricing and more.
Documents & Guides
Contactor, 26 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 2 Normally Open/Normally Closed Main Contact Configuration

Overview

Contactor, 26 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 2 Normally Open/Normally Closed Main Contact Configuration

The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available.

Also known as: 191326906500, 100-E26QJ200

Specifications

Volts DC Control: 24
Type: Contactor, IEC
Amps: 26
Poles: 4
Circuit Arrangement: NO/NC
Volts DC Control: 24
Amps: 26
Circuit Arrangement: NO/NC
Type: Contactor, IEC
Poles: 4