C-h Ch8b200rfp 1 Phase 200a 25 kAIC

Item #: 279806

Cat #: CH8B200RFP

UPC: 782114007686

to view pricing and more.
Eaton's Type Ch Loadcenters (also Known As A Breaker Box) Include A One-piece Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Ofhot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Ch Loadcenters Have A Lifetimewarranty And Accept Eaton Type Ch (3/4 In.) Breakers.

Overview

Eaton's Type Ch Loadcenters (also Known As A Breaker Box) Include A One-piece Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Ofhot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Ch Loadcenters Have A Lifetimewarranty And Accept Eaton Type Ch (3/4 In.) Breakers.
Also known as: 782114007686, CH8B200RFP

Specifications

Amps: 200
Family / Style: CH
Circuits: 8
Interrupt Rating AC: 25 kA
Amps: 200
Circuits: 8
Family / Style: CH
Interrupt Rating AC: 25 kA